48 in. Square-Point Shovel
48 in. Square-Point Shovel
Frequently Purchased Together
Product Details
- Tempered steel: 15 ga
- Ash wood handle: 48"
- Square point head for lifting and moving loose materials
- Textured epoxy finish protects head against rust
- Limited warranty
- Forward-turned steps for firm footing
- Steel rivet for strong head-to-handle connection
Specifications
- Blade Length (in):
- 11-9/10 in
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Color Finish Name:
- Black
- Gauge (metal):
- 16 ga
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 60 in
- Material:
- Wood, Steel
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- CSS27000