Corona Clipper

54 in. Oscillating Hoe

Part #CSH15000  |  Manufacturer Part #SH 15000

Handle Length in :

54 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight tool for weeding
  • Heat-treated carbon steel head
  • Concave blade stays sharp with use
  • Blade size: 6"
  • Wood handle: 54"
  • One year limited warranty

Specifications

Blade Length: 19/20 in

Blade Material: Tempered Steel

Blade Width: 6 in

Handle Length in : 54 in

Handle Material: Wood

Type: CSH15000