DESCRIPTION

Corona Lighting 12 V 50 W Landscape Flood Light

CCL505

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Black
Color Finish Category
Blacks
Light Bulb Shape Code
MR16
Material
Die Cast Aluminum
Volts
12V
Watts
50

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY