35 W 1 Light Halogen Flood Light in Black
35 W 1 Light Halogen Flood Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear Tempered
- Height:
- 2-1/4 in
- Length:
- 5 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Volts:
- 12V
- Watts:
- 35 W
- Width:
- 2-1/2 in