CorStone

Westerly Laundry Sink in White

Part #C12300  |  Manufacturer Part #12300

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The advantage series™ is ideal for today’s laundry room with an extra deep bowl, built-in washboard and offset shelf for easy access to cleaning supplies
  • Made from 3.2 ForgeCast™ Acrylic that is thick and durable providing high impact resistance that prevents marking and chipping
  • Permanent high gloss finish, that will not discolor or rust
  • NAHB and CSA certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Westerly

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Material: Acrylic

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Sink Material: Acrylic