1-1/2 x 1-1/4 in. Spigot x Socket 300# Schedule 80 CPVC Bushing
Corzan® 1-1/2 x 1-1/4 in. Spigot x Socket 300# Schedule 80 CPVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61-G, ANSI 372
- ASTM:
- ASTM F-439
- Clean Bagged:
- No
- Collection:
- Corzan®
- Color Finish Name:
- Light Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Bushing
- Length:
- 1-17/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80
- Type:
- C5118JH