3/4 in. Socket x FPT Straight Schedule 80 CPVC Tee

You last purchased this on
 

3/4 in. Socket x FPT Straight Schedule 80 CPVC Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket x FPT Straight Schedule 80 CPVC Tee

  • Fast #
  • Part #CP80SSTTF
  • Item #3527984
  • Manufacturer Part #059943
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Xirtec CPVC Schedule 80 Tee Soc x Soc x Fpt
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80