6 in. Blind SDR 80 CPVC Flange in Light Grey

You last purchased this on
 
Chemtrol

Corzan® 6 in. Blind SDR 80 CPVC Flange in Light Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 6 in. Blind SDR 80 CPVC Flange in Light Grey

  • Fast #
  • Part #C5119WU
  • Item #4514375
  • Manufacturer Part #CB14830
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150, ANSI 14, ANSI 61, ANSI 61 Annex G
ASTM:
ASTM F-1970
Clean Bagged:
No
Collection:
Corzan®
Color Finish Category:
Greys
Color Finish Name:
Light Grey
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80
Temperature Range:
Up to 210 Deg F