6 in. Schedule 80 Socket Webbed CPVC Flange
Corzan® 6 in. Schedule 80 Socket Webbed CPVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Corzan®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Schedule Class:
- 80