100W 5-Light Medium E-27 Incandescent Chandelier in Oil Rubbed Bronze
Cottica 100W 5-Light Medium E-27 Incandescent Chandelier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- Glass Type: Etched Opal
- Includes Stems: (4)12", (1)6"
- Location Rating: Damp
- Light bulb type: Incandescent
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Cottica
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 5
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 24 in