DESCRIPTION

  • Two-ply
  • Four hundred fifty one sheets per roll
  • Meets EPA standards for minimum post consumer waste content
  • FSC certified

Cottonelle® Kleenex® Cottonelle® 4-9/100 in. Toilet Paper (Case of 60)

K17713

Manufacturer Part #: 17713

Length:

4-9/100 in

SPECIFICATIONS

Collection
Kleenex® Cottonelle®
EcoLogo Certified
No
FSC Certified
Yes
Green Seal Certified
No
Package Quantity
Case of 60
Type
K17713
Width
4 in

Print

Frequently Purchased Together

+
+
+