14 x 23 in. Spigot Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
County Materials Corporation

14 x 23 in. Spigot Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
You last purchased this on
 
County Materials Corporation

14 x 23 in. Spigot Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #C21423998
  • Item #4511369
  • Manufacturer Part #21423998
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connection 1:
Spigot
End Connections:
Spigot
Length:
23 in
Material:
Concrete
PipeTubing Size:
14 in
Wall Thickness:
2-3/4 in