18 in. Bell End Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
County Materials Corporation

18 in. Bell End Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
You last purchased this on
 
County Materials Corporation

18 in. Bell End Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #C218999
  • Item #4511389
  • Manufacturer Part #218999
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connection 1:
Bell End
End Connections:
Bell End
Material:
Concrete
PipeTubing Size:
18 in
Wall Thickness:
2-1/2 in