DESCRIPTION

Couplings Company Close Male Brass Nipple

C112

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in
Type
Straight