DESCRIPTION

Couplings Company Female x Male Brass Reducing Adapter

C120RJF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Brass