• Cart

DESCRIPTION

Couplings Company Hose Barb x MPT Brass Hose Adapter

C220

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MPT
End Connections
Hose Barb x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass