DESCRIPTION

Covalence Specialty Adhesives 2 in. 12 mil. Polywrap Pipe in Yellow

C675242

Length:

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Length
100 ft
Thickness
12 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY