DESCRIPTION

  • Conforms well to irregular surfaces
  • Heavy-duty duct tape
  • Home and general repairs
  • Printed Polyken 236, max. temp 200° F
  • Seal metal duct work and fiberglass insulation
  • Tested in accordance with UL 723

Covalence Specialty Adhesives Polyken™ 2 in. 12 mil Printed Duct Tape in Black

C651456

Length:

SPECIFICATIONS

Collection
Polyken™
Color Finish
Black
Length
60 yd
Thickness
12 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS