DESCRIPTION

  • Acts as a superior closure system for use with flexible air duct and air connectors
  • Excellent adhesion and shear performance
  • Excellent resistance to mold growth, humidity, flame spread, smoke generation, and the effects of high temperature
  • Ideal for heating, air conditioning, ventilating, and refrigeration applications
  • Printed for easy identification
  • Recommended for use on UL Listed flexible air ducts
  • UL 181B-FX Listed for use with flexible air ducts and closure systems

Covalence Specialty Adhesives Polyken™ 2 in. 13 mil Printed Duct Tape in Black

C601138A

Length:

SPECIFICATIONS

Collection
Polyken™
Color Finish
Black
Length
60 yd
Thickness
13 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS