DESCRIPTION

  • Aggressive natural rubber based adhesive
  • High Strength PE-coated cloth backing
  • Low VOC content

Covalence Specialty Adhesives 2 in. Cloth Tape in Silver

C5570020008A

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Color Finish
Silver
Length
60 yd
Temperature Range
Up to 200 Deg F
Thickness
14 mils
UL Listed
Yes
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS