DESCRIPTION

  • Low VOC content
  • Natural rubber based adhesive
  • PE-Coated cloth backing
  • Provides maximum life closure for air handling systems
  • Seals seams airtight at difficult joints

Covalence Specialty Adhesives 2 in. Duct Tape in Black

C3579020000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Color Finish
Black
Length
60 yd
Temperature Range
Up to 200 Deg F
Thickness
13 mils
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS