DESCRIPTION

Covalence Specialty Adhesives 2 in. Tape in Black

C5579020008A

Length:

SPECIFICATIONS

Color Finish
Black
Length
60 yd
Thickness
14 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY