DESCRIPTION

  • Excellent resistance to cold, heat, water and sunlight
  • Forms a permanent seal
  • Indoor/Outdoor sealing of low, medium and high pressure HVAC systems
  • PE release liner provides ease of installation
  • Paintable 2mil foil backing
  • Provides instant water-tight seal
  • Repair gouges, rips, and tears in metal pannels, shipping containers, and metal buildings
  • Seal cracks and seams in gutters, roof alleys, eaves, hips, and ridges

Covalence Specialty Adhesives 3 in. Foil Mastic Tape

C681498A

Length:

SPECIFICATIONS

Length
100 ft
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS