DESCRIPTION

  • High performance Acrylic adhesive
  • Ideal for permanently flexible seals
  • Paper release liner provides easy unwind
  • Recommended for use on UL listed Fiberglass duct board and flexible duct systems
  • UL 181A-P and UL 181B-FX listed

Covalence Specialty Adhesives Polyken® 3 in. Silver Aluminum Foil Tape

C652230B

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Polyken®
Color Finish
Silver
Length
60 yd
Material
Aluminum
Thickness
4.8 mil
Type
Foil Tape
UL Listed
Yes
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS