DESCRIPTION

  • Foil/scrim/kraft laminate backing
  • Low VOC content
  • Synthetic rubber adhesive

Covalence Specialty Adhesives 3 in. FSK Duct Tape

C652009B

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Color Finish
Silver
Temperature Range
Up to 200 Deg F
Thickness
8 mils

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS