3 in. x 60 yd. Printed Duct Tape in Silver

You last purchased this on
 
Covalence Specialty Adhesives

Polyken 252 3 in. x 60 yd. Printed Duct Tape in Silver

This product requires certification to purchase.
You last purchased this on
 
Covalence Specialty Adhesives

Polyken 252 3 in. x 60 yd. Printed Duct Tape in Silver

  • Fast #
  • Part #P252M
  • Item #2932470
  • Manufacturer Part #661058
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent balance of tensile strength and tearability
  • Natural rubber based adhesive
  • Metallized PE-coated cloth backing
  • Low VOC content
  • Can contribute toward satisfying EQ credit 4.1 (low emitting materials) under LEED®
  • Superior holding power for hanging applications
  • Aggressive adhesion to rough surfaces
  • Requires Certification

Documents


Specifications

Application:
Bundling, HVAC, Maintenance, Patching, Repair
Collection:
Polyken 252
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Product Type:
Duct Tape
Size:
3 in x 60 yd
Temperature Range:
40 to 200 Deg F
Thickness:
11 mil
Width:
3 in