DESCRIPTION

Covalence Specialty Adhesives 50 ft. Coating Tape in White

C6140

Width:

SPECIFICATIONS

Color Finish
White
Length
50 ft
Thickness
5 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY