DESCRIPTION

  • High performance Acrylic adhesive
  • Ideal for permanently flexible seals
  • Paper release liner provides easy unwind
  • Recommended for use on UL listed Fiberglass duct board and flexible duct systems
  • UL 181A-P and UL 181B-FX listed

Covalence Specialty Adhesives Heavy Duty Aluminum Foil Tape

C651997B

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Material
Aluminum
UL Listed
Yes
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS