Nashua® 2 in. x 60 yd. Silver Polyethylene Duct Tape

Part #C557000A  |  Item #1615561  |  Manufacturer Part #557000A

$14.65 EACH

Length:

60 yd
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Nashua®

Color Finish: Silver

Length: 60 yd

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 200

Product Type: Duct Tape

Width: 2 in