Nashua® 3 in. x 60 yd. Silver Aluminum Foil Tape

Part #C652231B  |  Item #1738860  |  Manufacturer Part #652231B

$30.85 per ROLL

Length:

60 yd

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Nashua®

Color Finish: Silver

Length: 60 yd

Material: Aluminum

Product Type: Aluminum Foil Tape

Thickness: 7.2 mil

UL Listed: UL 6N28 181A-P

Width: 3 in