Cove Appliance
23-31/50 in. Door Panel for DW2450, DW2450WS
Part #C9009548 | Item #7801209 | Manufacturer Part #9009548
Product Details
Specifications
Brand Model Compatibility: [DW2450, DW2450WS]
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Energy Star Compliant: No
IAPMO Listed: No
Length: 23-31/50 in
Material: Stainless Steel
NSF Certified: No
Product Type: Door Panel
Width: 23-31/50 in