23-5/8 in. Dishwasher in Panel Ready

Part #CDW2450  |  Item #7567580  |  Manufacturer Part #DW2450

Color/Finish: Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not ship with finished panels and or handles

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Color Finish Category: Neutrals

Decibel Rating dB : 42 dB

Depth: 23-1/4 in

Energy Star Compliant: No

Height: 34-1/2 in

Interior Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Cycles: 12

Number of Settings: 7

Power Source: Electric

Smart Home Enabled: Yes

UL Listed: No

Volts: 115V

WaterSense Labeled: No

Watts: 0.9

Weight: 115

Width: 23-5/8 in