24 in. Door Panel for DW2450(WS) 24 in Dishwasher

Part #C9019420  |  Item #7803921  |  Manufacturer Part #9019420

Brand Model Compatibility:

DW2450(WS) 24 in Dishwasher
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: DW2450(WS) 24 in Dishwasher

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

IAPMO Listed: No

Length: 24 in

Material: Stainless Steel

NSF Certified: No

Product Type: Door Panel

Width: 24 in