4 in. Kick Plate for DW2450 and DW2450WS

Part #C9018924  |  Item #7790028  |  Manufacturer Part #9018924

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: [DW2450, DW2450WS]

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

IAPMO Listed: No

Length: 4 in

NSF Certified: No

Product Type: Kick Plate

Width: 24 in