Telfa® 4 in. Non-adherent Dressing Pad

Part #M9908  |  Item #7455155  |  Manufacturer Part #9908

Call for Pricing per BOX

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A soft, perforated film enables air to circulate while the sterile cotton pad absorbs fluid. Individually wrapped in peel-open envelope
  • Packaged in a perforated carton for easy dispensing
  • Size: 3" x 4"

Specifications

Collection: Telfa®

Length: 4 in

Material: Cotton

Product Type: Dressing Pad

Width: 3 in