2-1/2 x 2-1/2 in. Dielectric Flange Insulation Kit
2-1/2 x 2-1/2 in. Dielectric Flange Insulation Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Insulation Kit, Straight
- UL Listed:
- No