2 in. 150# Zinc Plated Bolt and Ring Set
2 in. 150# Zinc Plated Bolt and Ring Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-asbestos ring
Specifications
- Clean Bagged:
- No
- Length:
- 2 in
- Material:
- Zinc Plated
- Pressure Class:
- 150#
- Product Type:
- Bolt, Ring