11-3/8 in. 1-Sided Propane Burner
This product has been replaced by
Manufacturer Part #C1SBLP
11-3/8 in. 1-Sided Propane Burner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 15000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18 in
- Fuel Type:
- Propane
- Height:
- 14-3/4 in
- Material:
- Stainless Steel
- Power Source:
- Gas
- Width:
- 11-3/8 in