DESCRIPTION

Coyote Outdoor Living 31 in. Double Accent Door

CCDA2431

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Depth
3 in
Height
24 in
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY