35-1/2 in. 4-Burner Built-In Natural Gas Grill
This product has been replaced by
Manufacturer Part #C2C36NG
iBurners™ 35-1/2 in. 4-Burner Built-In Natural Gas Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 80000
- Collection:
- iBurners™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 23 in
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Width:
- 35-1/2 in