29-1/2 in. Warming Drawer in Stainless Steel
29-1/2 in. Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/4 in
- Height:
- 10-3/4 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 29-1/2 in