DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Offered with convenient wall thermostat or optional built in bulb stat with control knob on unit top

Cozy Heating Systems Direct Vent Natural Gas Furnace

LCDV5C

BTU:

SPECIFICATIONS

BTU
15000
CEC Compliant
For Sale in CA
Configuration
Direct Vent
Depth
9-3/4 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
29-3/4 in
Ignition System
Manual Spark
MBH
15
Power Source
Gas
Tonnage
1.5 Tons
UL Listed
No
Volts
115V
Width
18 in

Starting at
Call for Pricing
  • QUANTITY