25000 L P WALL Thermostat GRAVITY WALL
Gravity 25000 L P WALL Thermostat GRAVITY WALL
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 66.00 %
- BTU:
- 25000
- CSA Certified:
- Yes
- Collection:
- Gravity
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- No
- Configuration:
- Conventional
- Depth:
- 6-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 68-3/8 in
- Inlet Outlet:
- 1/2 in
- MBH:
- 25
- Power Source:
- Gas
- Tonnage:
- 2 Ton
- Touch Screen -:
- No
- Type:
- LW256F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 16-1/2 in