2.5HP 1PH 230 Volts Cast Iron Centrifical PUMP
CP Series 2.5HP 1PH 230 Volts Cast Iron Centrifical PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Noryl or Bronze Impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Ideal for boosting pressure for irrigation or recirculation of tanks
- Carbon/Ceramic Mechanical Seal w/Buna-N
Documents
Specifications
- Collection:
- CP Series
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 92 gpm
- Horsepower:
- 2-1/2 hp
- Impeller:
- Noryl®
- Inlet Service Size:
- 2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 142
- Maximum Temperature:
- 140
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Pressure Booster
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Type:
- SS39526
- UL Listed:
- No
- Volts:
- 230V