3/20 x 2 in. Weld Pin

You last purchased this on
 
Duro Dyne National

3/20 x 2 in. Weld Pin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

3/20 x 2 in. Weld Pin

  • Fast #
  • Part #D26027
  • Item #1823988
  • Manufacturer Part #26027
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolt quantities for two flanges
  • Carbon steel material
  • 150# flanges Only
  • Tensile: 60 KSI Minimum
  • Material: ASTM A-307 grade A
  • Dimensions: ASME B18.2.1
  • Sizes 2 in to 12 in
  • Zinc plated
  • Elongation: 18% Minimum
  • Requires Certification

Documents


Specifications

Diameter:
3/20 in
Length:
2 in
Product Type:
Rib Pin