12 x 12 in. Microfiber Cloth in Blue
12 x 12 in. Microfiber Cloth in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lint-free and streak-free for glass and mirrors
- Washable and reusable
- Picks up dust like a magnet
- Color: Blue
- Material: 250 gram microfiber
- Size: 12" x 12"
- Microfiber meets CIMS-GB and LEED standards and contributes to Indoor Environmental Quality Credit 3.1
- Double stitched edging with polytape ribbing
Specifications
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Microfiber
- Weight:
- 250 g
- Width:
- 12 in