12 x 12 in. Microfiber Cloth in Green

You last purchased this on
 
CPI

12 x 12 in. Microfiber Cloth in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPI

12 x 12 in. Microfiber Cloth in Green

  • Fast #
  • Part #IMF12GRN
  • Item #7470542
  • Manufacturer Part #MF12GRN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lint-free and streak-free for glass and mirrors
  • Washable and reusable
  • Picks up dust like a magnet
  • Color: Green
  • Material: 250 gram microfiber
  • Size: 12" x 12"
  • Microfiber meets CIMS-GB and LEED standards and contributes to Indoor Environmental Quality Credit 3.1
  • Double stitched edging with polytape ribbing
  • Requires Certification

Specifications

Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Microfiber
Weight:
250 g
Width:
12 in