18 x 5 in. Microfiber Dust Mop with Debris Channel Design

You last purchased this on
 
CPI

18 x 5 in. Microfiber Dust Mop with Debris Channel Design

This product requires certification to purchase.
Brand image
You last purchased this on
 
CPI

18 x 5 in. Microfiber Dust Mop with Debris Channel Design

  • Fast #
  • Part #IMDUSTMOP18
  • Item #7470574
  • Manufacturer Part #MDUSTMOP18
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyester coated backing material with double stitched banded edging
  • Microfiber dust mop with debris channel design
  • Wave microfiber construction with trio split Technology™
  • Size: 18"
  • Backing (fits 5” wire frame)
  • Microfiber meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
  • 5” slip pocket backing
  • 1.5" loop pile
  • Color: Green
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
18 in
Material:
Microfiber
Product Type:
Mop
Size:
5 in x 18 in
Width:
5 in