CPI

18 x 5 in. Microfiber Wave Hook Mop in Blue

Part #IWAVEHOOKB18  |  Manufacturer Part #WAVEHOOKB18

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium microfiber mop with blue loop, and hook backing
  • Color: Blue
  • Size: 18"
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1

Specifications

Application: Low Heavy Soil

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Material: Microfiber

Product Type: Mop

Width: 5 in