48 x 5 in. Microfiber Dust Mop with Debris Channel Design
48 x 5 in. Microfiber Dust Mop with Debris Channel Design
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyester coated backing material with double stitched banded edging
- Microfiber dust mop with debris channel design
- Wave microfiber construction with trio split Technology™
- Size: 48"
- Backing (fits 5” wire frame)
- Microfiber meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
- 5” slip pocket backing
- 1.5" loop pile
- Color: Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 48 in
- Material:
- Microfiber
- Product Type:
- Mop
- Size:
- 5 in x 48 in
- Width:
- 5 in